Menu Search
HAMMOND MANUFACTURING #PBAS19012BK2

Rack Rail Reducer Panel, 12.25 in. L, Steel, Black, 3.12 in. x 0.09 in.

SKU # 62398096466 Manufacturer Series: PBAS
RoHS Compliant
Type: Rack Adapter
Size: 3.12 x 0.09 in.
Length: 12.25 in.
Material: Steel, Black

Rack Mounting Hardware: Type - Rack Adapter; Size - 3.12 in. x 0.09 in.; Length - in - 12.25 in.; Material - Steel, Black; Additional Information - Material Thickness: 14-Gauge, 7U Rack Mounting; Manufacturer Series - PBAS

Additional Info: Material Thickness: 14-Gauge, 7U Rack Mounting