Menu Search
HAMMOND MANUFACTURING #SC519-50

Screw, Pan Head Screw, M2.6 x 0.6, Steel

SKU # 62398040244
RoHS Compliant
Type: Screw
Screw Type: Pan Head
Size: M2.6 x 0.6
Material: Steel
Quantity: 50
Application: 1593 Series Hand Held/Instrument Enclosures