Hardware: Type - Mounting Rail; Size - 2.45 in. x 0.84 in.; Length - in - 77.00 in.; Material - Steel, Zinc Plated; Application - C2 Series Open Frames; Additional Information - Material Thickness: 10-Gauge, Tapped 10-32, NEMA 12; Manufacturer Series - Series C2