Menu Search
HAMMOND MANUFACTURING #1421A25W

Washer, Plastic Cup, Black, 0.58 in. Dia

SKU # 62398077860
RoHS Compliant
Type: Washer
Size: Dia.: 0.58 in.
Washer Type: Plastic Cup, Black
Quantity: 25
Application: Mounting Kit

Hardware: Type - Washer; Size - 0.58 in. Dia; Washer Type - Plastic Cup, Black ; Quantity - 25; Application - Mounting Kit; Manufacturer Series - 1421A