Menu Search
HAMMOND MANUFACTURING #1421E25W

Washer, Steel, Nickel Plated, Steel Cup, 0.60 in. Dia

SKU # 62398077960 Manufacturer Series: 1421
RoHS Compliant
Type: Washer
Size: Dia.: 0.6 in.
Material: Steel, Nickel-plated
Washer Type: Steel Cup
Quantity: 25

Rack Mounting Hardware: Type - Washer; Size - 0.60 in. Dia; Material - Steel, Nickel Plated; Washer Type - Steel Cup; Quantity - 25; Additional Information - Packaged in Clamshell; Manufacturer Series - 1421

Additional Info: Packaged in Clamshell