Menu Search
NVENT HOFFMAN #P2RG5

Equipment Guide, 12.8 in. L x 2.17 in. W x 1.85 in. D

SKU # 78351035052 Manufacturer Series: P40
Type: Equipment Guide
Size: WxD: 2.17 x 1.85 in.
Length: 12.8 in.
Material: 14 Gauge
Application: For Use With 19.68 in. D Frames

Equipment Guides help support rack-mounted equipment during installation. Guides mount between two pairs of rack angles. Slotted holes are provided for vertical or lateral adjustment. Furnished in pairs. Guides have plated finish. Mounting hardware included.