Menu Search
NVENT HOFFMAN #P2RG6

Equipment Guide, 16.73 in. L x 2.17 in. W x 1.85 in. D

SKU # 78351035053 Manufacturer Series: P40
Type: Equipment Guide
Size: WxD: 2.17 x 1.85 in.
Length: 16.73 in.
Material: 14 Gauge
Application: For Use With 23.62 in. D Frames

Equipment Guides help support rack-mounted equipment during installation. Guides mount between two pairs of rack angles. Slotted holes are provided for vertical or lateral adjustment. Furnished in pairs. Guides have plated finish. Mounting hardware includ