Menu Search
NVENT HOFFMAN #PRA1924TPL1

Rack Angle, 90.21 in. L, 14 ga Steel

SKU # 78351026415 Manufacturer Series: Series DPC
RoHS Compliant
Type: Rack Angle
Length: 90.21 in.
Material: 14 Gauge
Application: ProLineā„¢ DataCom Packages

Made of 14 gauge steel with square holes or 12 gauge steel with 10 to 32 tapped holes. Provides 19 in. rack spacing when mounted in 600mm wide frames, and 23 in. rack spacing when mounted in 700mm wide frames. Use with frame reducing brackets to provide 1