Menu Search
NVENT HOFFMAN #ASMP58SS

Seismic Mounting Plate Kit, 3-3/4 in. W x 1/4 in. D

SKU # 78351030391 Manufacturer Series: Series DCY
Type: Seismic Mounting Plate Kit
Size: WxD: 3-3/4 x 1/4 in.
Length: 3-3/4 in.
Material: Stainless Steel
Application: Seismic Cabinets

Kit of six (4) stainless steel mounting plates install over the mounting holes in the base of the enclosure. The mounting plates come pre-drilled to accept 1/2-in., 5/8-in. or 3/4-in. diameter mounting hardware (not included). Plate dimensions are 3.75 x

Additional Info: Includes: (6) Mounting Plates