Menu Search
ELECTRON METAL #SHFCMT-190224-BK

Relay Rack, Fixed Shelf Steel

SKU # 69982810277
Type: Relay Rack, Fixed Shelf
Mounting: Center
Width: 19 in.
Height: 3.5 in.
Depth: 24 in.
Material: Steel
Color: Black

Shelves: Type - Relay Rack, Fixed Shelf; Mounting - Center; Width - 19"; Height - 3.5"; Depth - 24"; Material - Steel; Color - Black