Menu Search
HAMMOND MANUFACTURING #ADSV2536BK

Adjustable Depth Shelf, 19.00 in. W x 1.72 in. H, Black

SKU # 62398060505 Manufacturer Series: Series ADS
RoHS Compliant
Type: Adjustable Depth Shelf, Vented
Width: 19 in.
Height: 1.72 in.
Depth: 25 to 36 in.
Material: 14 Gauge
Color: Black