Menu Search
HAMMOND MANUFACTURING #PVBB19001BK2

Baffled Panel, 19.00 in. W x 1.72 in. H x 13.90 in. D, 16 Gauge Steel, Black, Front Mount

SKU # 62398040888 Manufacturer Series: PVBB Series
RoHS Compliant
Type: Vented Baffled Panel
Mounting: Front
Width: 19 in.
Height: 1.72 in.
Depth: 13.9 in.
Material: 16 Gauge Steel
Color: Black

Rack Shelves: Type - Vented Baffled Panel; Mounting - Front; Width - 19.00 in.; Height - 1.72 in.; Depth - 13.90 in.; Material - 16 Gauge Steel; Color - Black; Additional Information - Rack Unit: 1U; Manufacturer Series - PVBB Series

Additional Info: Rack Unit: 1U