Menu Search
HAMMOND MANUFACTURING #DNRMA1916BK1

Cantilever Solid Adjustable Shelf, 19.00 in. W x 5.25 in. H x 16.00 in. D, Steel, Black

SKU # 62398096509 Manufacturer Series: DNRMA
RoHS Compliant
Type: Cantilevered Shelf, Solid
Mounting: Front
Width: 19 in.
Height: 5.25 in.
Depth: 16 in.
Material: Steel
Color: Black

Additional Info: Load Rating: 275 lbs, 14 Gauge Steel, Uses 3U Rack Space, Two Post, Adjustable