Menu Search
HAMMOND MANUFACTURING #DNRMU23BK1

Channel Shelf, 23.00 in. W x 5.25 in. H x 19.00 in. D

SKU # 62398096505 Manufacturer Series: DNRM
RoHS Compliant
Type: Two Post Channel Shelf, Solid
Width: 23 in.
Height: 5.25 in.
Depth: 19 in.
Material: 16 Gauge Steel
Color: Black