Menu Search
HAMMOND MANUFACTURING #RACSV190515BK1

Clamping Shelf, 19.01 in. W x 5.22 in. H x 15.00 in. D

SKU # 62398085995 Manufacturer Series: RACS
RoHS Compliant
Type: Two Post Clamping Shelf, Vented
Width: 19.01 in.
Height: 5.22 in.
Depth: 15 in.
Material: 14 Gauge
Color: Black

This rack shelf has been designed to provide superior ventilation for both cable and satellite boxes as well as other components that generate considerable amounts of heat. Featuring 2 adjustable foam padded mounting bars for securing components without f