Menu Search
HAMMOND MANUFACTURING #RZVS1926BK1

Fixed Shelf, 17.75 in. W x 1.31 in. H x 25.84 in. D, Black

SKU # 62398003068 Manufacturer Series: RZVS
RoHS Compliant
Type: Four Post Rail Mount Fixed Shelf
Width: 17.75 in.
Height: 1.31 in.
Depth: 25.84 in.
Material: 14 Gauge
Color: Black