Menu Search
HAMMOND MANUFACTURING #RDRW1901222LG1

Locking Storage Drawer, 17.36 in. W x 12.25 in. H

SKU # 62398060017 Manufacturer Series: RDRW
RoHS Compliant
Type: Rack Mount Locking Storage Drawer
Width: 17.36 in.
Height: 12.25 in.
Depth: 22.25 in.
Material: 14/16 Gauge Steel
Color: Black Outside, White Inside