Menu Search
HAMMOND MANUFACTURING #DNRMA1920BK1

Relay Rack, Adjustable Shelf Steel

SKU # 62398096510 Manufacturer Series: DNRMA
Type: Relay Rack, Adjustable Shelf
Mounting: Front
Width: 19 in.
Height: 5.25 in.
Depth: 20 in.
Material: Steel
Color: Black

Additional Info: Movable Side Brackets Allows Mounting at 4 Different Depths. Load Rating: 275 Lb