Menu Search
HAMMOND MANUFACTURING #RASU190515BK1

Relay Rack, Fixed Shelf Steel

SKU # 62398063383 Manufacturer Series: RAS
Type: Relay Rack, Fixed Shelf
Mounting: Front
Width: 19 in.
Height: 5.25 in.
Depth: 15 in.
Material: Steel
Color: Black

Additional Info: Load Rating: 200 Lb