The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #RASV190312BK1

Universal Rack Shelf, 19.0 in. W x 3.5 in. H, Black

SKU # 62398075651 Manufacturer Series: Series RAS
RoHS Compliant
Type: Rack Shelf, Vented
Width: 19 in.
Height: 3.5 in.
Depth: 12 in.
Material: 14/16 Gauge Steel
Color: Black