Menu Search
HAMMOND MANUFACTURING #RASU190522BK1

Universal Rack Shelf, 19.00 in. W x 5.25 in. H, Black

SKU # 62398004194 Manufacturer Series: Series RAS
RoHS Compliant
Type: Rack Shelf, Solid
Width: 19 in.
Height: 5.25 in.
Depth: 22 in.
Material: 14/16 Gauge Steel
Color: Black