Menu Search
HAMMOND MANUFACTURING #RASU190720BK1

Universal Rack Shelf, 19 in. W x 7 in. H, Black

SKU # 62398003051 Manufacturer Series: Series RAS
RoHS Compliant

Compare

Maximum number of products selected.
Type: Rack Shelf, Solid
Width: 19 in.
Height: 7 in.
Depth: 20 in.
Material: 14/16 Gauge Steel
Color: Black