Menu Search
NVENT HOFFMAN #P2RSH8

Rack Mount Fixed Shelf, 18.78 in. W x 1.42 in. H

SKU # 78351035047 Manufacturer Series: P40
RoHS Compliant
Type: Rack Mount Fixed Shelf
Mounting: Front and Rear
Width: 18.78 in.
Height: 1.42 in.
Depth: 25.8 in.
Material: Polyester Powder Painted 14 ga Steel
Color: RAL 7035 Textured Light Gray

The PRO LINE G2 Rack Mount Frame Shelf mounts to the front and rear rack angles to provide a stationary surface for equipment.