Menu Search
NVENT HOFFMAN #P19SHP68

Sliding Shelf, 412mm W x 44mm H x 425 mm D, Front Mount

SKU # 78351030434 Manufacturer Series: P20
RoHS Compliant
Type: Sliding Shelf
Mounting: Front
Width: 412mm
Height: 44mm
Depth: 425mm
Material: Polyester Powder Painted 16/12 ga Steel
Color: RAL 7035 Textured Light Gray

The rack mount pullout shelf allows easy access to shelf mounted devices. Shelf is 16 ga steel with 12 ga steel supports. The entire assembly is finished with RAL 7035 textured light gray or RAL 9005 textured black polyester powder paint. The shelf mounts