Menu Search
MICROELECTRIC #SS401E

Secondary Spool Insulator Heavy

SKU # 62487100733
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Secondary Spool Insulator
Duty Rating: Heavy
Wires/​Insulators: 1
Insulator Size Max: ODxL: 3 x 3 in.
Length: 241mm, 9.5 in.
Material: Iron, Hot Dip Galvanized
Wt/​Ea: 1.36-kg, 3.00-lb