The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
MICROELECTRIC #SS804E

Secondary Spool Insulator Heavy

SKU # 62487100736
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Secondary Spool Insulator
Duty Rating: Heavy
Wires/​Insulators: 4
Insulator Size Max: ODxL: 3 x 3 in.
Length: 851mm (33.5 in.)
Material: Iron, Hot Dip Galvanized
Wt/​Ea: 4.73-kg, 10.40-lb