Rain Suits: Type - Waterproof 3-Piece Suit; Style - Jacket, Detachable Hood and Overalls; Material Type - Polyester, PVC Outer Coating; Material Specification - .35mm; Material Color - Yellow; Closure - Jacket - Snap Front; Pockets - Jacket Pockets w/Flap; Size - Medium; Additional Information - Corduroy Collar; Manufacturer Series - PC 6618
Additional Info: Corduroy Collar