Menu Search
LEGRAND - WIREMOLD #861

Walker Raised Floor Module Aluminum

SKU # 78656401324 Manufacturer Series: 861
Type: Raised Floor Module
Enclosure Material: Aluminum
Service: Single
Opening Shape: Round
Depth: 3.5 in.
Width: 4.5 in.
Length: 4.5 in.
Capacity: 18 cubic in.
Entry: Knockouts

Raised Floor Outlet Box Modules: Type - Raised Floor Module; Enclosure Material - Aluminum; Service - Single; Opening Shape - Round; Depth in inch - 3.50; Width in inch - 4.50; Length - in - 4.50; Capacity - 18 cu-in.; Entry - Knockouts; Manufacturer Series - Walker 861