Menu Search
BROAN #BP130BLN

Range Hood Fan Black 2-Speed

SKU # 05532150073 Manufacturer Series: BP
Type: Range Hood
CFM: 180
Size: 30 in.
Control: 2-Speed
Color: Black
Sones: 7.5
Ducting: Convertible

Additional Info: Duct Size: 3-1/4-in x 10-in Vertical or Horizontal, 7-in Round Vertical