Menu Search
KLEIN TOOLS #3227

Wrench, Adjustable Spud; 15/16 in. Drive; 11 in. Long

SKU # 09264467017
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Spud Wrench
Reversing Mechanism: Gear
Drive Size: -15/16 in
Length: 11 in.
Material: Alloy Steel

KLE 3227 ADJ-HEAD-CONST-WRENCH

Additional Info: Handy lanyard hole