Menu Search
KLEIN TOOLS #65720

Wrench, Round Head; 3/8 in. Drive; 7-1/2 in. Long

SKU # 09264465720
Type: Round Head
Reversing Mechanism: Knob
Drive Size: 3/8 in
Length: 7-1/2 in.
Material: Steel
Socket Installation: Manual

RATCHET,REVERSIBLE 3/8" DRIVE MAC XR8, CRAFTSMAN 9-44808, KLEIN 65720