Menu Search
GENERAL ELECTRIC #TGN3321

Spec-Setter Switch, Single Throw; General Duty Safety; 3 Pole; 3 Wire; 30A

SKU # 78316400878 Manufacturer Series: TG
Rating - Amps: 30
Rating - Volts DC: 250
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Number of Poles: 3P
Number of Wires: 3
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel