Menu Search

GENERAL ELECTRIC

Spec-Setter Switch, Single Throw; General Duty Safety; 3 Pole; 3 Wire

(0 Product Options) Manufacturer Series: TG
  • Switch Type: Single Throw, General Duty Safety
  • Fusible - Non-Fusible: Non-Fusible
  • Rating - Volts AC: 240
  • Number of Poles: 3P
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Non-Fusible
Rating - Volts AC: 240
Number of Poles: 3P
Number of Wires: 3
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel