Menu Search
GENERAL ELECTRIC #TG4322

Spec-Setter Switch, Single Throw; General Duty Safety; Class K/H/R; 60A

SKU # 78316400865 Manufacturer Series: TG
View more versions of this product
Rating - Amps: 60
Rating - Volts DC: 250
Number of Wires: 3
Switch Type: Single Throw, General Duty Safety
Fusible - Non-Fusible: Fusible
Fuse Type: Class K, H, R
Rating - Volts AC: 240
Number of Poles: 3
Enclosure Rating: NEMA 1
Enclosure Construction: Painted Steel