Pigtail Connector, Stranded, 6 in. L, 3W, Plug In, Right Angle

SKU: 78500700055
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Switch Pigtail Connector
Wire Type: Stranded
Wire Length: 6.000 in.
Wire Count: 3
Connection: Plug In
Application: PlugTail Switch
Manufacturer Series: PlugTail
Factory-terminated devices and connectors mean that device installation is the same regardless of skill level of the installer. The UL-Listed connectors are keyed to ensure proper wiring installation into each receptacle. The connector simply snaps into the back of the device - no fussing with wires, stripping, or tightening screws. PlugTail devices are finger safe with no exposed terminals, so taping is not required. Now device installation is a snap.
Additional Info: 120/277 VAC, 3-Way Pole, Decorator Style, Wire Type: THHN12