(0)

EATON #CH40SPAST

Spa Panel, 40A 120/240V Receptacle, NEMA 3R, 40A, 2P 40A Circuit Breaker

SKU: 78668596988
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Spa Panel
Receptacle Rating: 40A 120/240V
Circuit Breaker Rating: 2P 40A
Panel Rating: 40A
Enclosure Rating: NEMA 3R
HxWxD: 9.50 X 4.50 X 3.13 in.
Description
A spa panel is a factory-assembled combination unit that provides ground fault protection, as well as a convenient way to turn spa pumps on and off. The National Electrical Code requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or spa. Now you can have both in one simple device and protect your family and friends from serious shock or electrocution.
Additional Info: Single Phase, 3 Wire, 3/4 in., GFCI Outlet