(0)

EATON #CH60SPAST

Spa Panel, 60A 120/240V Receptacle, Surface Mount, NEMA 3R, 60A, 2P 60A Circuit Breaker

SKU: 78668596990
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Spa Panel
Mounting: Surface
Receptacle Rating: 60A 120/240V
Circuit Breaker Rating: 2P 60A
Panel Rating: 60A
Enclosure Rating: NEMA 3R
HxWxD: 9.50 X 4.50 X 3.13 in.
Description
A spa panel is a factory-assembled combination unit that provides ground fault protection, as well as a convenient way to turn spa pumps on and off. The National Electrical Code requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or spa. Now you can have both in one simple device and protect your family and friends from serious shock or electrocution.
Additional Info: Single Phase, 3 Wire, 3/4 in., GFCI Outlet