The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON LIGHTING #SLD4RAD

Halo J-Box Adapter, 6.15 in. Dia x 0.46 in. H, 4 in. Round

SKU # 08008371571 Manufacturer Series: SLD4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round J-Box Adapter
Size: Dia.xH: 6.15 x 0.46 in.
Material: Metal
Finish: White
Nominal Aperture: 4 in. Round
Certifications: UL, cUL Listed