Menu Search
EATON LIGHTING #RL4TRMWHB

Halo LED Designer Trim, 5.30 in. Dia x 0.86 in. H

SKU # 08008377160 Manufacturer Series: RL4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Baffle Designer Trim
Size: Dia.xH: 5.3 x 0.86 in.
Finish: White (Paintable)
Nominal Aperture: 4 in. Round
Certifications: UL, cUL Listed