You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #SLD4TRMWH

Halo LED Designer Trim, 6.0 in. dia x 1.5 in. H

SKU # 08008372450 Manufacturer Series: SLD4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Designer Trim
Size: Dia.xH: 6 x 1.5 in.
Finish: White (Paintable)
Nominal Aperture: 4 in. Round
Certifications: UL, cUL Listed