Menu Search
LITELINE CORP #P-4020

Liteline Pre-Mounting Plate, 16.50 in. L x 6.50 in. W x 0.25 in. H

SKU # 77125086410 Manufacturer Series: SLM4/SLM4F
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pre-Mounting Plate
Size: LxWxH: 16.5 x 6.5 x 0.25 in.
Material: Steel
Finish: Galvanized
Nominal Aperture: 4 in. Round
Trim OD: 4.25 in.

Downlighting Mounting Hardware: Type - Mounting Plate; Size-WxDxH - 16.50 x 6.50 in.; Mfr. Model - SLM4/SLM4F