Menu Search
LITELINE CORP #P-6020

Liteline Pre-Mounting Plate, 18.19 in. L x 9.00 in. W x 0.25 in. H

SKU # 77125086409 Manufacturer Series: SLM6/SLM6F
Type: Pre-Mounting Plate
Size: LxWxH: 18.19 x 9 x 0.25 in.
Material: Steel
Finish: Galvanized
Nominal Aperture: 6 in. Round
Trim OD: 6.25 in.

Downlighting Mounting Hardware: Type - Mounting Plate; Size-WxDxH - 18.19 x 9.00 in.; Mfr. Model - SLM6/SLM6F