Menu Search
LITELINE CORP #SLM6-XLRING-WH

Trim Ring, 8 in. Dia, Steel, White, 6 in.

SKU # 77125019538 Manufacturer Series: SLM6
Type: Trim Ring
Size: Dia: 8 in.
Material: Steel
Finish: White
Trim OD: 6 in.