Menu Search
COOPER LIGHTING SOLUTIONS #5125BKBB

Halo Baffle Trim, 5 in. Round Aperture, Baffle, Cone Trim

SKU # 08008374315 Manufacturer Series: E26
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Baffle, Cone
Trim/​Ring Finish: Black Trim with Black Baffle
Lamp - Incandescent: 29W, 60W A19, 50W, 75W PAR30S, 60W, 75W PAR30L, 50W, 65W BR30
Trim OD: 6-5/8 in.
Housing: H5ICAT, H5RICAT, E5ICAT, E5RICAT, H5ICATNB, E5ICATNB, H5T, H5RT, E5TAT, E5RTAT, H5TNB, E5TATNB
Certifications: cULus Listed