Menu Search
COOPER LIGHTING SOLUTIONS #5109BKBB

Halo Baffle Trim, 5 in. Round Aperture, Tapered Baffle Trim

SKU # 08008374305
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Baffle Trim
Nominal Aperture: 5 in. Round
Trim Style: Tapered Baffle
Trim/​Ring Finish: Black
Lamp - Incandescent: 39W, 50W, 75W PAR30S, 60W, 75W PAR30L, 50W, 60W, 65W BR30
Application: General Purpose
Trim OD: 6-5/8 in.
Housing: H5ICAT, H5RICAT, E5ICAT, E5RICAT, H25ICAT, H5T, H5RT, E5TAT, E5RTAT
Certifications: cULus Listed

COO 5109BKBB 5IN BLACK PLASTIC TAPE