Menu Search
COOPER LIGHTING SOLUTIONS #6110BKBB

Halo Baffle Trim, 6 in. Round Aperture, Baffle Trim, 7-3/4 in.

SKU # 08008374283 Manufacturer Series: E26
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/​Ring Finish: Black Trim with Black Baffle
Lamp - Incandescent: 50W, 75W PAR30S, 60W, 75W PAR30L, 50W, 65W BR30
Trim OD: 7-3/4 in.
Housing: H7ICT, H7ICAT, H7RICT, H7RICAT, E7ICAT, E7RICAT, H27ICAT, H27RICAT, E27ICAT, E27RICAT, H7T, H7TCP, H7RT, E7TAT, E7RTAT, H27T, H27RT, E27TAT, E27RTAT
Certifications: cULus Listed