Menu Search
COOPER LIGHTING SOLUTIONS #1495P

Recessed Downlight 4 in Round Satin White Adjustable, Gimbal Ring Trim

SKU # 66240065967
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Adjustable, Gimbal Ring
Trim/​Ring Finish: Satin White
Lamp - Low Voltage: 75W 12V MR16
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.06" (129mm)
Housing: H1499

Additional Info: Gimbal Ring tilts up to 35 degrees