Menu Search
COOPER LIGHTING SOLUTIONS #999P

Halo Recessed Downlight 4 in Round Specular Clear/White Reflector, Cone Trim

SKU # 66240032058
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Reflector, Cone
Trim/​Ring Finish: Specular Clear/White
Lamp - Incandescent: 50PAR20
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.06" (129mm)
Housing: H99