Menu Search
COOPER LIGHTING SOLUTIONS #1421C

Recessed Downlight 4 in Round Specular Clear/White Reflector Trim

SKU # 66240032052
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Specular Clear/White
Lamp - Low Voltage: 50W 12V MR16
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.06" (129mm)
Housing: H1499

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in Round; Trim Style - Reflector; Trim/Ring Finish - Specular Clear/White; Lamp - Low Voltage - 50W 12V MR16; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 5.06" (129mm); Housing - H1499; Additional Information - Adjustable lampholder tilts up to 35 degrees

Additional Info: Adjustable lampholder tilts up to 35 degrees