Menu Search
COOPER LIGHTING SOLUTIONS #ERT403

ALL-PRO Recessed Downlight 4 in Round Specular Clear/White Reflector Trim

SKU # 66240021295
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Specular Clear/White
Lamp - Incandescent: 50PAR20
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.00" (127mm)
Housing: ET400, ET400R, ET400AT

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in Round; Trim Style - Reflector; Trim/Ring Finish - Specular Clear/White; Lamp - Incandescent - 50PAR20; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 5.00" (127mm); Housing - ET400, ET400R, ET400AT; Additional Information - Open Reflector. Finish: High Gloss Appliance White. OL Depth: 2.50"; Manufacturer Series - ALL-PRO

Additional Info: Open Reflector. Finish: High Gloss Appliance White. OL Depth: 2.50"